Patch Cord, Cat 6A, Clear Boot, Gray, 7 ft.

  • Mfr # HC6AGY07
  • Zoro # G6446413
product price: 
$
24.45
/ea

Key Features

Jacket Material
PVC
Color
Gray
Wire Gauge
26 AWG
Shielding
None
Standards
ANSI/TIA/EIA-568-C.2, CM Rated, ISO 11801/60603-7-41, RoHS Compliant, TIA-568-C.2, UL 1863
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HC6AGY07
Zoro #
G6446413
UPC #
662620229904
Country of Origin
United States

Dimensions

Length - Patch Cord
7.0 ft
Conductor Size - Data Cable
26 AWG
Length
7 ft
Cable Diameter
0.2 in
Overall Length
7 ft
Wire Size
#24 AWG
Outside Diameter
0.218
Wire Rope Length
7 ft
Fits Chest Size
Extended Strain Relief

Details

Jacket Material
PVC
Color
Gray
Wire Gauge
26 AWG
Shielding
None
Standards
ANSI/TIA/EIA-568-C.2, CM Rated, ISO 11801/60603-7-41, RoHS Compliant, TIA-568-C.2, UL 1863
Shielded
Unshielded
Category Type
6A
Category - Data Cable
6A
Item
Voice and Data Patch Cord
Item - Data Cable
Voice and Data Patch Cord
Boot Type
PVC
Transmission Speed
10 GBps
Cable Shape
Round
Boot Type - Data cable
Clear Boot, Clear Boot
Fire Rating - Data Cable
Commercial
Plenum Rated
No
Connector Type
RJ45 - 8P8C
Jacket Material - Wire and Cable
PVC
Temp. Range
-40 Degrees to 167 Degrees F
NEC Article and Type
800 CM
Connector Type - Patch Cord
RJ45, RJ45
Jacket Color
Gray
For Use With
Network Applications
Features
Extended Strain Relief
Fire Rating
Commercial
Maximum Voltage Rating
300 kV AC
Resistance Properties
Flame/Fire Resistant
End 2 Connection Type
RJ45
End 1 Connection Type
RJ45
Conductor Gauge
24 AWG
Performance Category
6A
End 2 Boot Type
Clear Boot
End 1 Boot Type
Clear Boot
Minimum Operating Temperature
-40 Degrees F
Insulation Material
PVC
Maximum Operating Temperature
167 Degrees F
Temp. Rating
Per TIA
Plug Type
RJ45
Insulating Material
Flame Redardant PVC
Voltage Rating
300V AC kV
Application
Category 6A
Number Of Conductors
8-Conductor
Brand
Hubbell Premise Wiring
Conductor Type
Copper
Attenuation
.1dB
Wire Color
Gray

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Gray, Overall Length 7 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA/EIA-568-C.2, CM Rated, ISO 11801/60603-7-41, RoHS Compliant, TIA-568-C.2, UL 1863, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Clear Boot, End 2 Boot Type Clear Boot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in

Ratings & reviews