Shop C2G
See all product information
Create Account
6in Value Series One 3.5mm Stereo Female To Two RCA Stereo Male Y-Cable
- Mfr # 40424
- Zoro # G914884809
product price:Â
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Color
Black
Conductor Material
Copper
Features
Molded
Connector on Second End Details
(2) RCA Stereo Audio - Male
Environmentally Friendly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40424
- Zoro #
- G914884809
- UPC #
- 757120404248
- Country of Origin
- China
- Color
- Black
- Conductor Material
- Copper
- Item
- Audio Cable
- Features
- Molded
- Connector on Second End Details
- (2) RCA Stereo Audio - Male
- Environmentally Friendly
- Yes
- Connector Type on First End
- Mini-phone Stereo Audio - Female
- Connector on First End Details
- (1) Mini-phone Stereo Audio - Female
- Cable Characteristic
- Splitter Cable
- Connector Type on Second End
- RCA Stereo Audio - Male
- Connection A
- 1 x Mini-phone Stereo Audio - Female
- Product Line
- Value
- Connection B
- 2 x RCA Stereo Audio - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.