Shop SCOTSMAN
See all product information
Create Account
Ice Level Control Kit
- Mfr # KVS
- Zoro # G6484721
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
2
Depth (In.)
4
Height (In.)
2
For Use With
Icemakers
Product Type
Curtain Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KVS
- Zoro #
- G6484721
- UPC #
- -
- Country of Origin
- United States
- Item
- Curtain Switch
- For Use With
- Icemakers
- Product Type
- Curtain Switch
Dimensions
- Width (In.)
- 2
- Depth (In.)
- 4
- Height (In.)
- 2
Description
Curtain Switch, Product Type Curtain Switch, For Use With Icemakers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.