Shop FILL-RITE
See all product information
Create Account
Conversion Kit, For Fill-Rite
- Mfr # KIT120BD
- Zoro # G6502194
product price:Â
$
48.39
/ea
Key Features
For Use With
FR1200, FR2400, FR4200, FR4400, FR600, SD1200, SD600 Pump
For Use With Mfr. Model Number
FR4210G, FR4210GBFQ, FR610G
Fits Brand
FILL-RITE
Includes
Bypass Valve Cover O-Ring, Bypass Valve Tip, Inlet Gasket, Rotor Cover Gasket
Product Type
Conversion Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KIT120BD
- Zoro #
- G6502194
- UPC #
- 089404216149
- Country of Origin
- United States
- Item
- Conversion Kit
- For Use With
- FR1200, FR2400, FR4200, FR4400, FR600, SD1200, SD600 Pump
- For Use With Mfr. Model Number
- FR4210G, FR4210GBFQ, FR610G
- Fits Brand
- FILL-RITE
- Includes
- Bypass Valve Cover O-Ring, Bypass Valve Tip, Inlet Gasket, Rotor Cover Gasket
- Product Type
- Conversion Kit
- Compatible Pump Type
- Fuel Transfer Pump
- Wetted Material
- Cast Iron/Copper/Fluorocarbon/Sintered Iron/Steel
- Compatible Brand
- Fill-Rite
- Compatible Series
- FR1200, FR2400, FR4200, FR4400, FR600, SD1200, SD600
- Compatible Manufacturer Model Number
- FR1204H, FR1210H, FR1210HA, FR1210HA1, FR1210HARC, FR1211H, FR1211HL, FR1219H, FR4204H, FR4210H, FR4210HARC, FR4210HB, FR4210HBFQ, FR4211H, FR4211HL, FR4219H, FR604H, FR610H, FR610HA
- Chemical Compatibility
- Biodiesel
Description
Conversion Kit, Kit Type Conversion Kit, Wetted Material Cast Iron/Copper/Fluorocarbon/Sintered Iron/Steel, Includes Bypass Valve Cover O-Ring, Bypass Valve Tip, Inlet Gasket, Rotor Cover Gasket, Product Type Conversion Kit, For Use With FR1200, FR2400, FR4200, FR4400, FR600, SD1200, SD600 Pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.