Shop HOBO
See all product information
Create Account
Temperature/Light Data Logger
- Mfr # MX2202
- Zoro # G6515052
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Interface
Wireless
Features
Bluetooth Communication, Find Me Pager Feature, Large memory that stores 96,000 measurements, Patented Connectivity Technology, Waterproof to 30 meters
Resistance Properties
Water Resistant
Maximum Sampling Rate
18 hr
Minimum Temperature Measured Degrees F
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX2202
- Zoro #
- G6515052
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Temperature/Light Data Logger
- Interface
- Wireless
- Features
- Bluetooth Communication, Find Me Pager Feature, Large memory that stores 96,000 measurements, Patented Connectivity Technology, Waterproof to 30 meters
- Resistance Properties
- Water Resistant
- Maximum Sampling Rate
- 18 hr
- Minimum Temperature Measured Degrees F
- -4 Degrees F
- Minimum Operating Temperature Degrees F
- -4 Degrees F
- Parameters Measured
- Light, Temperature Degrees C, Temperature Degrees F
- Compatible Operating Systems
- Windows
- Minimum Sampling Rate
- 1 sec
- Maximum Operating Temperature Degrees F
- 158 Degrees F
Description
Temperature/Light Data Logger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Not Applicable, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Operating Temperature Degrees F -4 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.