Data Logging Sound Meter Kit, 130 dB

  • Mfr # R8070SD-KIT
  • Zoro # G910388899
product price: 
$
388.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Interface
RS-232
Battery Size
AA
Battery Chemistry
Alkaline
Number of Digits
4
Battery Voltage
1.5V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R8070SD-KIT
Zoro #
G910388899
UPC #
800837005502
Country of Origin
Taiwan, Province of China
Interface
RS-232
Battery Chemistry
Alkaline
Number of Digits
4
Battery Voltage
1.5V
Maximum Sound Level Measurement
130 dB
Maximum Frequency Measurement
8 kHz
Minimum Sound Level Measurement
30 dB
Product Type
Sound Level Meter
Batteries Included
Yes
Number of Records Stored
99
Frequency Weighting
A, C
Sound Level Measurement Resolution
0.1 dB
Digital Display Screen Type
LCD with Backlight
Calibration Certificate Type
Available Separately
Response Time
Fast, Slow
Sound Level Measurement Accuracy
+/-1 dB; +/-1.5 dB; +/-2 dB; +/-3 dB; +/-5 dB
Includes
16GB Micro SD Memory Card, AC Adapter, Data Logger, Memory Card Adapter
Number of Batteries Required
6
Item
Data Logging Sound Meter Kit
Standards
CE, IEC61672-1-2013 Class 2
Maximum Operating Temperature
122 Degrees F
Output Type
AC Analog, RS-232
Range Type
Auto, Manual
Includes Software
No Software Included
Minimum Operating Temperature
32 Degrees F
Battery Run Time
14 hr
Minimum Frequency Measurement
31.5 Hz

Dimensions

Battery Size
AA
Manufacturer Warranty Length
1 yr

Description

Data Logging Sound Meter Kit, Includes 16GB Micro SD Memory Card, AC Adapter, Data Logger, Memory Card Adapter, Digital Display Screen Type LCD with Backlight, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 30 dB, Number of Records Stored 99, Sound Level Measurement Accuracy +/-1 dB; +/-1.5 dB; +/-2 dB; +/-3 dB; +/-5 dB, Sound Level Measurement Resolution 0.1 dB

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.