Variable Frequency Drive, Blue

  • Mfr # FRN0002E2S-7GB
  • Zoro # G6530452
product price: 
$
275.99
/ea
Free Shipping & Returns

Key Features

Dynamic Braking
Yes
Control Type
Remote Keypad
Adjustable Deceleration Time
0 to 6,000 sec
Width
2.68 in
Displays
System Operation and Associated Value Conversion, Status of I/O, Operations and Alarms
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRN0002E2S-7GB
Zoro #
G6530452
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.68 in
Height
5.0 in
Depth
3.35 in
Overall Width
2 3/4 in
Overall Depth
3 3/8 in
Overall Height
5 in

Details

Dynamic Braking
Yes
Control Type
Remote Keypad
Adjustable Deceleration Time
0 to 6,000 sec
Displays
System Operation and Associated Value Conversion, Status of I/O, Operations and Alarms
With Bypass / No Bypass
No Bypass
Protection
Auto-reset, Auto-restart after momentary power failure, Droop control, Overload stopping
Display Type
LED
Max. HP
0.25 hp
Torque @ 1 Hz
150%
Standards
UL/cUL 508C C22.2 No.14, CE, RoHs, GOST-R, KC
Key Pad Lockout
Password Lockout
For Use With
1-Phase Input Drive
Adjustable Acceleration Time
0 to 6,000 sec
Input Frequency
60/50 Hz
Output Frequency Range
500 Hz
Input Phase AC
Single
Output Voltage
240V AC
Control Method
V/F Control (IM), Dynamic Torque Vector Control (IM), V/F Control with Slip Compensation (IM), V/F Control with Encoder Option (IM), Vector Control with Encoder Option (IM), Sensor less Vector Control (PMSM)
Accepts Input Control Signal
Remote Contact
Starting Torque
200 %
Max. Output Amps
1.6 A
With Line Contactor / No Line Contactor
No Line Contactor
Start/Stop Control
Programmable
Item
Variable Frequency Drive
Input Voltage
230V AC
Digital Readout
Output Current, Output Voltage , Calculated torque [%], Input power [kW], Timer (Timer operation)[s], Load factor [%], Motor output [kW]
Output Phase AC
Three
Enclosure
Open
Input Voltage Range
200V-240V AC +10% / -15%
Application
Printing Machines, Vertical Conveyance, Winding Machines
Enclosure Rating
NEMA 1
Output Voltage Range
0V AC to 230V AC
Color
Blue
Input Type
Analog, Digital
Number of Inputs
(5) Digital; (2) Analog
Output Type
Analog, Digital
Ethernet Port Included
No
Maximum Output Current
1.6 A
Torque Application
Constant Torque, Variable Torque
Series
FRENIC - ACE
Style
Heat Sink
Brake Chopper Included
Yes
Number of Outputs
(3) Digital; (2) Analog
Maximum Output Power
1/4 hp
IP Rating
IP20
Number of Inputs - Analog
2
Number of Outputs - Analog
2
Output Frequency - Minimum
5 Hz
Number of Outputs - Digital
3
Bypass Design
No Bypass
Output Frequency - Maximum
500 Hz
Output Horsepower
1/4 hp
Line Contactor Design
No Line Contactor
Output Current - Maximum
1.6 A
Includes Ethernet Port
No
Input Phase
Single
Includes Heat Sink
Yes
Number of Inputs - Digital
5
Keypad Lockout
Password Lockout
Includes Brake Chopper
Yes
Output Phase
Three
Accepts External Control Inputs
Yes
NEMA Rating
NEMA 1
Wire Color
Blue
Container Type
Heat Sink
Sensor Body Style
Heat Sink

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 1/4 hp, Maximum Output Current 1.6 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 500 Hz, Enclosure Rating NEMA 1

Ratings & reviews