Shop FUJI ELECTRIC

Variable Frequency Drive, Blue

  • Mfr # FRN0037E2S-4GB
  • Zoro # G6531992

product price: 
$
1,298.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Standards
UL/cUL 508C C22.2 No.14, CE, RoHs, GOST-R, KC
Input Frequency
60/50 Hz
Control Method
V/F Control (IM), Dynamic Torque Vector Control (IM), V/F Control with Slip Compensation (IM), V/F Control with Encoder Option (IM), Vector Control with Encoder Option (IM), Sensor less Vector Control (PMSM)
Max. HP
20 hp
Protection
Auto-reset, Auto-restart after momentary power failure, Droop control, Overload stopping
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FRN0037E2S-4GB
Zoro #
G6531992
UPC #
-
Country of Origin
United States
Standards
UL/cUL 508C C22.2 No.14, CE, RoHs, GOST-R, KC
Input Frequency
60/50 Hz
Control Method
V/F Control (IM), Dynamic Torque Vector Control (IM), V/F Control with Slip Compensation (IM), V/F Control with Encoder Option (IM), Vector Control with Encoder Option (IM), Sensor less Vector Control (PMSM)
Max. HP
20 hp
Protection
Auto-reset, Auto-restart after momentary power failure, Droop control, Overload stopping
With Bypass / No Bypass
No Bypass
Enclosure
Open
Output Frequency Range
500 Hz
Input Voltage
460V AC
Max. Output Amps
31 A
Start/Stop Control
Programmable
Adjustable Acceleration Time
0 to 6,000 sec
Starting Torque
200 %
Accepts Input Control Signal
Remote Contact
Torque @ 1 Hz
150%
Digital Readout
Output Current, Output Voltage , Calculated torque [%], Input power [kW], Timer (Timer operation)[s], Load factor [%], Motor output [kW]
Control Type
Remote Keypad
For Use With
3-Phase Input Drive
Input Phase AC
Three
With Line Contactor / No Line Contactor
No Line Contactor
Adjustable Deceleration Time
0 to 6,000 sec
Output Phase AC
Three
Key Pad Lockout
Password Lockout
Output Voltage
460V AC
Dynamic Braking
Yes
Item
Variable Frequency Drive
Displays
System Operation and Associated Value Conversion, Status of I/O, Operations and Alarms
Display Type
LED
Number of Outputs
(3) Digital; (2) Analog
Number of Inputs
(5) Digital; (2) Analog
Style
Heat Sink
Ethernet Port Included
No
Series
FRENIC - ACE
Application
Fans, Pumps, Wire Drawing
Input Voltage Range
380V-480V AC +10% / -15%
Color
Blue
Input Type
Analog, Digital
Maximum Output Power
20 hp
Brake Chopper Included
Yes
Maximum Output Current
31 A
Torque Application
Constant Torque, Variable Torque
Output Voltage Range
0V AC to 460V AC
Enclosure Rating
NEMA 1
Output Type
Analog, Digital
NEMA Rating
NEMA 1
Output Phase
Three
Output Horsepower
20 hp
Includes Heat Sink
Yes
Keypad Lockout
Password Lockout
Input Phase
Three
Accepts External Control Inputs
Yes
Number of Inputs - Analog
2
Number of Outputs - Analog
2
Line Contactor Design
No Line Contactor
Includes Brake Chopper
Yes
Includes Ethernet Port
No
IP Rating
IP20
Output Frequency - Minimum
5 Hz
Number of Outputs - Digital
3
Output Frequency - Maximum
500 Hz
Output Current - Maximum
31 A
Number of Inputs - Digital
5
Bypass Design
No Bypass
Wire Color
Blue
Container Type
Heat Sink
Sensor Body Style
Heat Sink

Dimensions

Depth
7.48 in
Width
8.66 in
Height
10.63 in
Overall Width
8 5/8 in
Overall Depth
7 1/2 in
Overall Height
10 5/8 in

Description

Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 20 hp, Maximum Output Current 31 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 500 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.