Variable Frequency Drive, Blue

  • Mfr # FRN0072E2S-4GB
  • Zoro # G6533499
product price: 
$
2,362.99
/ea
Free Shipping & Returns

Key Features

Displays
System Operation and Associated Value Conversion, Status of I/O, Operations and Alarms
Input Frequency
60/50 Hz
Adjustable Deceleration Time
0 to 6,000 sec
Dynamic Braking
Yes
Output Voltage
460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRN0072E2S-4GB
Zoro #
G6533499
UPC #
-
Country of Origin
United States

Dimensions

Depth
7.68 in
Width
9.84 in
Height
15.75 in
Overall Depth
7 3/4 in
Overall Height
15 3/4 in
Overall Width
9 7/8 in

Details

Displays
System Operation and Associated Value Conversion, Status of I/O, Operations and Alarms
Input Frequency
60/50 Hz
Adjustable Deceleration Time
0 to 6,000 sec
Dynamic Braking
Yes
Output Voltage
460V AC
Max. Output Amps
60 A
With Line Contactor / No Line Contactor
No Line Contactor
Digital Readout
Output Current, Output Voltage , Calculated torque [%], Input power [kW], Timer (Timer operation)[s], Load factor [%], Motor output [kW]
Control Type
Remote Keypad
Adjustable Acceleration Time
0 to 6,000 sec
Accepts Input Control Signal
Remote Contact
For Use With
3-Phase Input Drive
Output Frequency Range
500 Hz
Torque @ 1 Hz
150%
Protection
Auto-reset, Auto-restart after momentary power failure, Droop control, Overload stopping
Enclosure
Open
Standards
UL/cUL 508C C22.2 No.14, CE, RoHs, GOST-R, KC
Display Type
LED
Input Phase AC
Three
Start/Stop Control
Programmable
Input Voltage
460V AC
With Bypass / No Bypass
No Bypass
Key Pad Lockout
Password Lockout
Output Phase AC
Three
Control Method
V/F Control (IM), Dynamic Torque Vector Control (IM), V/F Control with Slip Compensation (IM), V/F Control with Encoder Option (IM), Vector Control with Encoder Option (IM), Sensor less Vector Control (PMSM)
Item
Variable Frequency Drive
Starting Torque
200 %
Max. HP
40 hp
Number of Outputs
(3) Digital; (2) Analog
Ethernet Port Included
No
Style
Heat Sink
Maximum Output Power
40 hp
Input Type
Analog, Digital
Enclosure Rating
NEMA 1
Color
Blue
Maximum Output Current
60 A
Series
FRENIC - ACE
Application
Fans, Pumps, Wire Drawing
Input Voltage Range
380V-480V AC +10% / -15%
Output Voltage Range
0V AC to 460V AC
Number of Inputs
(5) Digital; (2) Analog
Output Type
Analog, Digital
Torque Application
Constant Torque, Variable Torque
Brake Chopper Included
Yes
Output Frequency - Minimum
5 Hz
Output Phase
Three
Includes Heat Sink
Yes
Number of Outputs - Analog
2
IP Rating
IP20
Number of Outputs - Digital
3
Includes Brake Chopper
Yes
Input Phase
Three
Number of Inputs - Digital
5
Line Contactor Design
No Line Contactor
Keypad Lockout
Password Lockout
Output Frequency - Maximum
500 Hz
Bypass Design
No Bypass
Accepts External Control Inputs
Yes
Includes Ethernet Port
No
Output Horsepower
40 hp
Output Current - Maximum
60 A
Number of Inputs - Analog
2
NEMA Rating
NEMA 1
Wire Color
Blue

Description

Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 40 hp, Maximum Output Current 60 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 500 Hz, Enclosure Rating NEMA 1

Ratings & reviews