Impact Socket, 1" D, 6Pt, 2"
- Mfr # JHW7-664
- Zoro # G6537380
product price:Â
$
67.39
/ea
Key Features
System of Measurement
Inch
Sub-Category
Williams
Category Type
Impact Socket
Tether Ready
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW7-664
- Zoro #
- G6537380
- UPC #
- 662459257406
- Country of Origin
- United States
Dimensions
- Overall Length
- 3 1/8"
Details
- Item
- Impact Socket
- System of Measurement
- Inch
- Sub-Category
- Williams
- Category Type
- Impact Socket
- Tether Ready
- No
Description
Impact Socket,1 In. D,6Pt,2 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.