Shop WILLIAMS
See all product information
Create Account
Deep Impact Socket, 3/8" D, 6Pt 10mm
- Mfr # JHW12M-610
- Zoro # G6526856
product price:Â
$
9.69
/ea
Key Features
Category Type
Impact Socket
System of Measurement
Inch
Sub-Category
Williams
Tether Ready
No
Product Type
Deep Impact Socket,3/8" D,6Pt 10mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW12M-610
- Zoro #
- G6526856
- UPC #
- 662459250834
- Country of Origin
- United States
Dimensions
- Overall Length
- 2-1/8"
Details
- Item
- Impact Socket
- Category Type
- Impact Socket
- System of Measurement
- Inch
- Sub-Category
- Williams
- Tether Ready
- No
- Product Type
- Deep Impact Socket,3/8" D,6Pt 10mm
Description
Deep Impact Socket,3/8 In. D,6Pt 10mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.