Shop FUJI ELECTRIC

Variable Frequency Drive, Blue

  • Mfr # FRN0002E2S-2GB
  • Zoro # G6539467

product price: 
$
279.99
/ea
Free Shipping & Returns

Key Features

Input Frequency
60/50 Hz
Displays
System Operation and Associated Value Conversion, Status of I/O, Operations and Alarms
With Line Contactor / No Line Contactor
No Line Contactor
Input Voltage
230V AC
Input Phase AC
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRN0002E2S-2GB
Zoro #
G6539467
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.68 in
Height
5.0 in
Depth
3.35 in
Overall Height
5 in
Overall Width
2 3/4 in
Overall Depth
3 3/8 in

Details

Input Frequency
60/50 Hz
Displays
System Operation and Associated Value Conversion, Status of I/O, Operations and Alarms
With Line Contactor / No Line Contactor
No Line Contactor
Input Voltage
230V AC
Input Phase AC
Three
For Use With
3-Phase Input Drive
Digital Readout
Output Current, Output Voltage , Calculated torque [%], Input power [kW], Timer (Timer operation)[s], Load factor [%], Motor output [kW]
Control Method
V/F Control (IM), Dynamic Torque Vector Control (IM), V/F Control with Slip Compensation (IM), V/F Control with Encoder Option (IM), Vector Control with Encoder Option (IM), Sensor less Vector Control (PMSM)
Max. HP
0.5 hp
Enclosure
Open
Accepts Input Control Signal
Remote Contact
Standards
UL/cUL 508C C22.2 No.14, CE, RoHs, GOST-R, KC
Output Frequency Range
500 Hz
Torque @ 1 Hz
150%
Adjustable Acceleration Time
0 to 6,000 sec
Output Voltage
240V AC
Protection
Auto-reset, Auto-restart after momentary power failure, Droop control, Overload stopping
Dynamic Braking
Yes
With Bypass / No Bypass
No Bypass
Output Phase AC
Three
Start/Stop Control
Programmable
Key Pad Lockout
Password Lockout
Item
Variable Frequency Drive
Adjustable Deceleration Time
0 to 6,000 sec
Starting Torque
200 %
Display Type
LED
Max. Output Amps
2 A
Control Type
Remote Keypad
Brake Chopper Included
Yes
Application
Fans, Pumps, Wire Drawing
Enclosure Rating
NEMA 1
Input Type
Analog, Digital
Output Type
Analog, Digital
Torque Application
Constant Torque, Variable Torque
Output Voltage Range
0V AC to 230V AC
Maximum Output Current
2 A
Number of Outputs
(3) Digital; (2) Analog
Ethernet Port Included
No
Color
Blue
Style
Heat Sink
Input Voltage Range
200V-240V AC +10% / -15%
Series
FRENIC - ACE
Number of Inputs
(5) Digital; (2) Analog
Maximum Output Power
1/2 hp
Number of Inputs - Analog
2
NEMA Rating
NEMA 1
Output Horsepower
1/2 hp
Input Phase
Three
Keypad Lockout
Password Lockout
Includes Heat Sink
Yes
Output Frequency - Minimum
5 Hz
IP Rating
IP20
Output Phase
Three
Number of Inputs - Digital
5
Output Current - Maximum
2 A
Number of Outputs - Digital
3
Line Contactor Design
No Line Contactor
Accepts External Control Inputs
Yes
Number of Outputs - Analog
2
Output Frequency - Maximum
500 Hz
Includes Ethernet Port
No
Bypass Design
No Bypass
Includes Brake Chopper
Yes

Description

Inverter, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1/2 hp, Maximum Output Current 2 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 500 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.