Shop WEG

DC Permanent Magnet Motor, 145TC

  • Mfr # MT-038
  • Zoro # G912477805

product price: 
$
1,139.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Voltage
180V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
7/8 in
Frame
145TC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MT-038
Zoro #
G912477805
UPC #
-
Country of Origin
China
Item
DC Permanent Magnet Motor
HP
1 1/2
Voltage
180V DC
Nameplate RPM
1,750 RPM
Frame
145TC
Full Load Amps
8 A
RPM Range
1,701-1,800
Motor Design
Permanent Magnet
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Standards
CE, CSA, UL
Removable Base
Yes
Motor Service Factor
1
Voltage Compatibility
180V DC
Motor Sub Application
Door/Gate Opener; Food Processing; Lawn/Garden; Material Handling; Medical/Lab Equipment; Office Machinery; Packaging Equipment; Pump
Extended Thru-Bolts
Yes
Stud Quantity
4
Weight
47 lb
Duty Cycle
Continuous
Motor Frame Material
Steel
Motor Mounting Type
Rigid Base
Brush Type
Replaceable Brushes
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Motor Bearings
Ball
Motor Application
General Purpose
Bearing Type
Ball
Application
General Purpose
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Totally Enclosed Fan Cooled
Mounting Stud Pattern
4 3/8"-16
Nameplate Service Factor
1
Full Load Current
8 A
Includes
Removable Base
Insulation Class
F
Frame Material
Steel
Product Type
DC Motor
Nameplate Voltage
180V DC
Nameplate Horsepower
1 1/2 hp

Dimensions

Shaft Dia.
7/8 in
Length Less Shaft
13 5/8 in
Overall Length
15 5/8 in
Stud Size
3/8"-16
Bolt Circle Dia.
5 7/8 in
Shaft Length
2 in
Bolt Circle Diameter
5 7/8 in
Frame Size
145TC
Mounting Stud Thread Size
3/8"-16
Shaft Diameter
7/8 in
Wire Rope Length
15 5/8 in
Length
15 5/8 in

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet DC, 1 1/2 HP, Nameplate RPM 1,750, Voltage 180V DC, 8 A Full Load Amps, 145TC Frame, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 7/8 in, Motor Frame Material Steel, Motor Bearings Ball, Shaft Length 2 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.