Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2/5V750 Banded V-Belt, 75-3/4" Outside Length, 1-1/4" Top Width, 5/8" Thickness, 2 Ribs

  • Mfr # 13F911

  • Zoro # G6540895


product price: $135.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded V-Belt
V-Belt Section
5V
Industry Number
2/5V750
Outside Length
75-3/4"
Number of Ribs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13F911
Zoro #
G6540895
UPC #
190735118528
Country of Origin
Indonesia

Dimensions

Outside Length
75-3/4"
Top Width
1-1/4"
Thickness
5/8"
Belt Trade Size
5V

Details

Item
Banded V-Belt
V-Belt Type
Banded V-Belt
V-Belt Section
5V
Industry Number
2/5V750
Number of Ribs
2
Material
Fabric Cover, Rubber Body, Polyester Cords
For Use With
Multiple Belt Systems
Reinforcing Cord Material
Polyester
Construction
Reinforced Tie Band, Wrapped
Temp. Range
-22 Degrees to 194 Degrees F
Resists
Oil, Heat
Edge Construction
Wrapped
Belt Material
Polyester Cords, Rubber
Maximum Operating Temperature
194 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Base Industry Number (without number of ribs)
5V750
Minimum Operating Temperature
-22 Degrees F
Number of Bands
2
Belt Section
5V

Description

Banded V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number 2/5V750, Number of Bands 2, Outside Length 75.8 in, Reinforcing Cord Material Polyester, Thickness 5/8 in, Top Width 1 1/4 in, Belt Trade Size 5V, V-Belt Type Banded, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.