Shop FUJI ELECTRIC

Variable Frequency Drive, Blue

  • Mfr # FRN0008E2S-7GB
  • Zoro # G6541567

product price: 
$
424.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230V AC
Control Type
Remote Keypad
Torque @ 1 Hz
150%
Output Phase AC
Three
For Use With
1-Phase Input Drive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRN0008E2S-7GB
Zoro #
G6541567
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.33 in
Depth
6.02 in
Height
5.51 in
Overall Depth
6 in
Overall Width
4 3/8 in
Overall Height
5 1/2 in

Details

Input Voltage
230V AC
Control Type
Remote Keypad
Torque @ 1 Hz
150%
Output Phase AC
Three
For Use With
1-Phase Input Drive
Max. Output Amps
8 A
Accepts Input Control Signal
Remote Contact
Dynamic Braking
Yes
Standards
UL/cUL 508C C22.2 No.14, CE, RoHs, GOST-R, KC
Protection
Auto-reset, Auto-restart after momentary power failure, Droop control, Overload stopping
With Line Contactor / No Line Contactor
No Line Contactor
Start/Stop Control
Programmable
Output Voltage
240V AC
Output Frequency Range
500 Hz
Digital Readout
Output Current, Output Voltage , Calculated torque [%], Input power [kW], Timer (Timer operation)[s], Load factor [%], Motor output [kW]
With Bypass / No Bypass
No Bypass
Starting Torque
200 %
Adjustable Deceleration Time
0 to 6,000 sec
Enclosure
Open
Adjustable Acceleration Time
0 to 6,000 sec
Key Pad Lockout
Password Lockout
Displays
System Operation and Associated Value Conversion, Status of I/O, Operations and Alarms
Display Type
LED
Item
Variable Frequency Drive
Max. HP
2 hp
Input Frequency
60/50 Hz
Input Phase AC
Single
Control Method
V/F Control (IM), Dynamic Torque Vector Control (IM), V/F Control with Slip Compensation (IM), V/F Control with Encoder Option (IM), Vector Control with Encoder Option (IM), Sensor less Vector Control (PMSM)
Number of Outputs
(3) Digital; (2) Analog
Output Type
Analog, Digital
Brake Chopper Included
Yes
Series
FRENIC - ACE
Output Voltage Range
0V AC to 230V AC
Maximum Output Power
2 hp
Color
Blue
Input Voltage Range
200V-240V AC +10% / -15%
Maximum Output Current
8 A
Input Type
Analog, Digital
Torque Application
Constant Torque, Variable Torque
Application
Printing Machines, Vertical Conveyance, Winding Machines
Number of Inputs
(5) Digital; (2) Analog
Ethernet Port Included
No
Enclosure Rating
NEMA 1
Style
Heat Sink
Output Horsepower
2 hp
Output Current - Maximum
8 A
Line Contactor Design
No Line Contactor
Bypass Design
No Bypass
IP Rating
IP20
Output Phase
Three
Accepts External Control Inputs
Yes
Output Frequency - Maximum
500 Hz
Input Phase
Single
Number of Outputs - Analog
2
Number of Inputs - Analog
2
Number of Outputs - Digital
3
Includes Brake Chopper
Yes
Includes Ethernet Port
No
NEMA Rating
NEMA 1
Output Frequency - Minimum
5 Hz
Keypad Lockout
Password Lockout
Includes Heat Sink
Yes
Number of Inputs - Digital
5
Wire Color
Blue
Container Type
Heat Sink

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 2 hp, Maximum Output Current 8 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 500 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.