Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV340U07N4S
  • Zoro # G513302360

product price: 
$
1,095.99
/ea
Free Shipping & Returns

Key Features

With Bypass / No Bypass
No Bypass
Output Phase AC
Three
Display Type
LCD
Control Method
Remote/Manual
Standards
C-Tick, CE Certified, CSA Certified, EAC, EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 13849-1, IEC 60721-3, IEC 61508, REACH Regulation, RoHS Compliant, UL 508C, UL 618000-5-1, UL Listed, UV
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV340U07N4S
Zoro #
G513302360
UPC #
3606489497811
Country of Origin
Indonesia
With Bypass / No Bypass
No Bypass
Output Phase AC
Three
Display Type
LCD
Control Method
Remote/Manual
Standards
C-Tick, CE Certified, CSA Certified, EAC, EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 13849-1, IEC 60721-3, IEC 61508, REACH Regulation, RoHS Compliant, UL 508C, UL 618000-5-1, UL Listed, UV
With Line Contactor / No Line Contactor
No Line Contactor
Control Type
Remote/Manual
Item
Variable Frequency Drive
Start/Stop Control
Programmable
Protection
Break on the Control Circuit Drive, DC Bus Overvoltage Drive, Exceeding Limit Speed Drive, Input Supply Loss Drive, Line Supply Overvoltage Drive, Line Supply Undervoltage Drive, Motor Phase Loss Drive, Motor Phase Loss Motor, Output Overcurrent Between Motor Phase and Earth Drive, Output Overcurrent Between Motor Phases Drive, Overcurrent Drive, Overheating Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Between Motor Phase and Earth Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive, Thermal Protection Motor
Output Frequency Range
0.599 kHz
Input Frequency
60/50 Hz
Adjustable Acceleration Time
0.01 to 9,999 sec
Digital Readout
Output Current; Output Frequency; Output Voltage
Enclosure
Open
Input Phase AC
Three
Output Voltage
480V AC
Displays
Backlit LCD
Input Voltage
480V AC
Adjustable Deceleration Time
0.01 to 9,999 sec
Dynamic Braking
Yes
Torque Application
Constant Torque, Variable Torque
Application
Machine
Output Voltage Range
380V AC to 480V AC
Input Type
Analog, Digital
Enclosure Rating
IP21
Input Voltage Range
380V AC to 480V AC
Number of Inputs
(2) Analog, (5) Digital
Brake Chopper Included
Yes
Ethernet Port Included
Yes
Series
ATV340
Output Type
Analog, Digital
Number of Outputs
(2) Analog, (2) Digital
Maximum Output Power
1 hp
Maximum Output Current
2.8 A
Style
Compact
Color
Black/Green
Number of Inputs - Analog
2
Output Horsepower
1 hp
Bypass Design
No Bypass
Output Current - Maximum
2.8 A
Includes Brake Chopper
Yes
Number of Outputs - Digital
2
Output Frequency - Minimum
0.599 Hz
Product Type
Variable Frequency Drive
Input Phase
Three
Number of Inputs - Digital
5
IP Rating
IP21
Line Contactor Design
No Line Contactor
Output Frequency - Maximum
0.599 Hz
Number of Outputs - Analog
2
Includes Ethernet Port
Yes
Output Phase
Three
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
10 5/8 in
Overall Width
3 3/8 in
Overall Depth
9 1/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 1 hp, Maximum Output Current 2.8 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.599 kHz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.