Mount, Adjustable, 50 lb. Load Cap.

  • Mfr # FPXMFTB
  • Zoro # G6550177
product price: 
$
130.99
/ea
Free Shipping & Returns

Key Features

Type
Wall
Color
Black
Height
17.90 in
Width
27 in
Construction
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FPXMFTB
Zoro #
G6550177
UPC #
673853106375
Country of Origin
China
Item
Mount
Type
Wall
Color
Black
Construction
Steel
Tilting Angle (Deg.)
5 to 15
Swivel Angle (Deg.)
240 Degrees
For Use With
32 in to 52 in Flat Panels
Load Capacity
120 lb
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
120 lb
Mounting
Wall
Pitch (Deg.)
0 Degrees
Features
Adjustable -5 Degrees to +15 Degrees tilt, Maximum mounting hole pattern - 616mm x 400mm
VESA Pattern
100x100, 100x200, 200x200, 300x300, 400x200, 400x400, 600x400
Product Type
TV Mount
Maximum Upward Tilt Angle
5 Degrees
Includes Mounting Hardware
Yes
Overall Load Capacity
120 lb
Maximum Swivel Angle
0 Degrees
Maximum Downward Tilt Angle
15 Degrees
Application
Wall
Device Supported
Flat Panel Display
Shell Material
Steel
Wire Color
Black
Traction Material
Steel

Dimensions

Height
17.90 in
Width
27 in
Overall Width (In.)
27 in
Overall Depth (In.)
2 1/4 in
Overall Height (In.)
17 7/8 in
Depth
2.30 in
Overall Depth
2 1/4 in
Overall Height
17 7/8 in
Overall Width
27 in
Compatible Diagonal Screen Size Minimum
32 in
Compatible Diagonal Screen Size Maximum
52 in
Min. Screen Size Supported
32 in
Max. Screen Size Supported
52 in
Fits Chest Size
Adjustable -5 Degrees to +15 Degrees tilt, Maximum mounting hole pattern - 616mm x 400mm

Description

Mount, Color Black, Finish Powder Coated, Overall Load Capacity 120 lb, Material Steel, Overall Width 27 in, Mounting Location Wall, Overall Height 17 7/8 in, Overall Depth 2 1/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 32 in, Compatible Diagonal Screen Size Maximum 52 in, Maximum Downward Tilt Angle 15 Degrees , Maximum Swivel Angle 0 Degrees , Maximum Upward Tilt Angle 5 Degrees , VESA Pattern 100x100, 100x200, 200x200, 300x300, 400x200, 400x400, 600x400

Ratings & reviews