Shop POWERSTOP
See all product information
Create Account
Z17 Evolution Plus Disc Brake Pad - Front, 17-1298
Mfr # 17-1298
Zoro # G6563503
product price: $68.89
/eaKey Features
Direction
Front
Thickness (mm)
16.1 mm
Type
Mechanical
Includes
Mounting Hardware, Pad Shims, Pad Wear Sensor Included
Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
17-1298
Zoro #
G6563503
UPC #
792088977564
Country of Origin
China
Dimensions
Thickness (mm)
16.1 mm
Details
Item
Brake Pad
Direction
Front
Type
Mechanical
Includes
Mounting Hardware, Pad Shims, Pad Wear Sensor Included
Material
Ceramic
Grade Type
Performance
Features
Chamfered Edges, Friction Surface Scorched, Slotted
Description
Power Stop has been providing a safe, problem-free performance brake upgrade since ’95 and is equally committed to eco friendly practices. Power Stop is committed to supplying our customers with 100% Copper-Free Brake Pads that meet their ongoing performance requirements. We've got the right product for you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.