Gladhand, Emergency, Aluminum, Red
- Mfr # 035170
- Zoro # G9488674
product price:Â
$
8.79
/ea
Key Features
Type
Emergency
Material
Aluminum
Port Size (In.)
1/2
Color
Red
Standards
SAE J318
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 035170
- Zoro #
- G9488674
- UPC #
- 728974123715
- Country of Origin
- China
Dimensions
- Port Size (In.)
- 1/2
- Thread Size
- 1/2"-14
- Port Size
- 1/2 in
- Hose Fitting Size
- 1/2 in
Details
- Item
- Gladhand
- Type
- Emergency
- Material
- Aluminum
- Color
- Red
- Standards
- SAE J318
- Connection Type
- FPT
- Includes Shut Off
- No
- Mount Angle
- 90 Degrees
- Seal Material
- Polyurethane
- Body Material
- Aluminum
- Gladhand Fitting Type
- Emergency
- Includes Quick Release Valve
- No
- Max. Working Pressure @ 70 F
- 120 psi
- Includes Dust Flap
- No
- Finish/Coating
- Powder Coated
- Includes Screen
- No
- Shell Material
- Aluminum
- Wire Color
- Red
Description
Gladhand, Emergency, Port Size 1/2 in, 90 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.