Variable Frequency Drive, Blue

  • Mfr # FRN0005E2S-7GB
  • Zoro # G6572102
product price: 
$
351.99
/ea
Free Shipping & Returns

Key Features

Output Phase AC
Three
Control Type
Remote Keypad
Input Voltage
230V AC
Max. Output Amps
5 A
Starting Torque
200 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRN0005E2S-7GB
Zoro #
G6572102
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.68 in
Height
5.0 in
Depth
5.98 in
Overall Width
2 3/4 in
Overall Height
5 in
Overall Depth
6 in

Details

Output Phase AC
Three
Control Type
Remote Keypad
Input Voltage
230V AC
Max. Output Amps
5 A
Starting Torque
200 %
Key Pad Lockout
Password Lockout
Input Frequency
60/50 Hz
Output Frequency Range
500 Hz
Input Phase AC
Single
Enclosure
Open
Max. HP
1 hp
Start/Stop Control
Programmable
Adjustable Deceleration Time
0 to 6,000 sec
Standards
UL/cUL 508C C22.2 No.14, CE, RoHs, GOST-R, KC
Displays
System Operation and Associated Value Conversion, Status of I/O, Operations and Alarms
Protection
Auto-reset, Auto-restart after momentary power failure, Droop control, Overload stopping
Torque @ 1 Hz
150%
Output Voltage
240V AC
Adjustable Acceleration Time
0 to 6,000 sec
Display Type
LED
Dynamic Braking
Yes
With Bypass / No Bypass
No Bypass
Control Method
V/F Control (IM), Dynamic Torque Vector Control (IM), V/F Control with Slip Compensation (IM), V/F Control with Encoder Option (IM), Vector Control with Encoder Option (IM), Sensor less Vector Control (PMSM)
Accepts Input Control Signal
Remote Contact
Item
Variable Frequency Drive
With Line Contactor / No Line Contactor
No Line Contactor
Digital Readout
Output Current, Output Voltage , Calculated torque [%], Input power [kW], Timer (Timer operation)[s], Load factor [%], Motor output [kW]
For Use With
1-Phase Input Drive
Enclosure Rating
NEMA 1
Number of Inputs
(5) Digital; (2) Analog
Series
FRENIC - ACE
Brake Chopper Included
Yes
Number of Outputs
(3) Digital; (2) Analog
Torque Application
Constant Torque, Variable Torque
Color
Blue
Output Type
Analog, Digital
Input Type
Analog, Digital
Style
Heat Sink
Maximum Output Current
5 A
Application
Printing Machines, Vertical Conveyance, Winding Machines
Ethernet Port Included
No
Maximum Output Power
1 hp
Input Voltage Range
200V-240V AC +10% / -15%
Output Voltage Range
0V AC to 230V AC
Includes Ethernet Port
No
Line Contactor Design
No Line Contactor
Output Horsepower
1 hp
Accepts External Control Inputs
Yes
Includes Heat Sink
Yes
IP Rating
IP20
Output Phase
Three
Includes Brake Chopper
Yes
NEMA Rating
NEMA 1
Bypass Design
No Bypass
Keypad Lockout
Password Lockout
Number of Outputs - Analog
2
Output Current - Maximum
5 A
Number of Inputs - Digital
5
Output Frequency - Minimum
5 Hz
Number of Outputs - Digital
3
Input Phase
Single
Number of Inputs - Analog
2
Output Frequency - Maximum
500 Hz
Wire Color
Blue
Container Type
Heat Sink
Sensor Body Style
Heat Sink

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 1 hp, Maximum Output Current 5 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 500 Hz, Enclosure Rating NEMA 1

Ratings & reviews