Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, Agent: Monoammonium Phosphate, 2.5 lb Capacity

  • Mfr # 46614220MTL

  • Zoro # G6580712


product price: $27.55
/ea

Key Features

Cylinder Material
Aluminum
Extinguisher Capacity
2.5 lb
Extinguisher Class
ABC
UL Rating
1A:10B:C
Valve Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46614220MTL
Zoro #
G6580712
UPC #
047871270026
Country of Origin
Mexico

Dimensions

Cylinder Diameter
3-1/4 in
Cylinder Height
14 3/16 in

Details

Item
Fire Extinguisher
Cylinder Material
Aluminum
Extinguisher Capacity
2.5 lb
Extinguisher Class
ABC
UL Rating
1A:10B:C
Valve Material
Aluminum
Extinguishing Agent Material Composition
Monoammonium Phosphate
Extinguishing Agent Type
Dry Chemical
Standards
UL
Maximum Discharge Distance
8 ft
Discharge Time
8 to 12 sec
For Fire Type
Electrical Equipment, Gases, Liquids, Paper, Trash, Wood
Mount Type
Bracket
Hose Included
No
Pressure Type
Stored
Handle Material
Steel
Disposable
Yes
Maximum Operating Pressure
100 psi
Includes
Mount Bracket
Usable Life
12 yr
Market
Residential
Charging
Non-Rechargeable
Fill Type
Charged and Filled
Cylinder Color
Red
Container Type
Cylinder
Included Mount Bracket
Wall Bracket
Includes Mounting Hardware
Yes
Products By Industry
Electrical

Description

Fire Extinguisher, Charging Non-Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 3 1/4 in, Cylinder Height 14 3/16 in, Cylinder Material Aluminum, Discharge Time 12 sec, Extinguisher Capacity 2.5 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Fill Type Charged and Filled, For Fire Type Electrical Equipment, Gases, Liquids, Paper, Trash, Wood, For Location Indoor

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.