Sensor, Hydrogen H2, Remote
- Mfr # E3SRMH2
- Zoro # G6581561
product price:Â
$
556.99
/ea
Free Shipping & Returns
Key Features
For Use With
Toxic and Combustible Gas Detectors
Fits Brand
Honeywell Analytics-Vulcain
Product Type
Remote Sensor
Material
Polycarbonate
For Gas Type
Propane, Methane Air, Carbon Monoxide, Hydrogen, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E3SRMH2
- Zoro #
- G6581561
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Saves Energy through Demand Control Ventilation
Details
- Item
- Remote Sensor
- For Use With
- Toxic and Combustible Gas Detectors
- Fits Brand
- Honeywell Analytics-Vulcain
- Product Type
- Remote Sensor
- Material
- Polycarbonate
- For Gas Type
- Propane, Methane Air, Carbon Monoxide, Hydrogen, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen
- Application
- Commercial Gas Detection
- Series
- E3Point
- Features
- Saves Energy through Demand Control Ventilation
- Standards
- ANSI, CSA C22.2 No. 61010-1, UL 61010-1
- Operating Voltage
- 120V AC; 24V AC/DC
- Voltage
- 120V AC; 24V AC/DC
- Compatible Product Type
- Combustible Gas Detector, Toxic Gas Detector
- Shell Material
- Polycarbonate
Description
Remote Sensor, Series E3Point, Material Polycarbonate, Application Commercial Gas Detection, Features Saves Energy through Demand Control Ventilation, For Gas Type Propane, Methane Air, Carbon Monoxide, Hydrogen, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen, For Use With Toxic and Combustible Gas Detectors, Mounting Location Duct, Wall, Operating Voltage 120V AC; 24V AC/DC, Standards ANSI, CSA C22.2 No. 61010-1, UL 61010-1
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.