Limit Switch Base, 1NO/1NC, 2m Cable
- Mfr # ZCMC21L2
- Zoro # G6590622
product price:Â
$
16.89
/ea
Key Features
For Use With
XCMD Series Limit Switches
IP Rating
66, 67
Standards
EU RoHS, Pro-Active Compliance
Contact Form
1NO/1NC
Cable Length
6.56 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZCMC21L2
- Zoro #
- G6590622
- UPC #
- 785901662426
- Country of Origin
- Indonesia
Dimensions
- Cable Length
- 6.56 ft
- Overall Width
- 1.18 in
Description
Pre-Cabled Connection, Contact Form 1NO/1NC, For Use With XCMD Series Limit Switches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.