Limit Switch, 5.28" W, 2.94" D
- Mfr # 4350004806
- Zoro # G522631895
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
IP Rating
IP67
Directional Movement
CCW/CW
Total Travel - Rotary
90 Degrees
Boot Sealed Actuator
No Boot Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4350004806
- Zoro #
- G522631895
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Depth
- 2.94 in
- Overall Height
- 5.37 in
- Overall Width
- 5.28 in
Details
- Item
- Limit Switch
- Body Material
- Aluminum
- IP Rating
- IP67
- Directional Movement
- CCW/CW
- Total Travel - Rotary
- 90 Degrees
- Boot Sealed Actuator
- No Boot Included
- Contact Form
- 1NO/1NC
- Switch Structure
- SPDT
- Series
- YT-870
- Hazardous Location Specification
- Class II, Div 1 and 2, Group E, F, G
- AC Contact Rating
- 3 A @ 250 V, 5 A @ 125 V
- DC Contact Rating
- 0.2 A @ 250 V, 0.4 A @ 125 V, 4 A @ 30 V, 5 A @ 14 V, 5 A @ 8 V
- Mounting Style
- Surface
- Number of Mounting Holes
- 4
- NEMA Enclosure Rating
- 4, 4X
Description
Limit Switch, Electrical Connection Not Applicable, IP Rating IP67
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.