Shop ULTRATECH
See all product information
Create Account
Berm Builder, Corner
- Mfr # 8642
- Zoro # G6592551
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Length
7 1/4 in
Width
5 1/2 in
Color
Yellow
Includes
(2) Corner Sections
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8642
- Zoro #
- G6592551
- UPC #
- 00068180016952
- Country of Origin
- United States
- Item
- Spill Berm Corner
- Material
- Vinyl
- Color
- Yellow
- Includes
- (2) Corner Sections
- For Use With
- Ultra-Berm Builder(R) Kit
- Type
- Corner
- Indoor/Outdoor Use
- Indoor, Outdoor
- Min Temp Limit
- -22 Degrees F
- Supports SPCC Compliance
- Yes
- Install Type
- Glued in Place
- Components Included
- (2) Corner Sections
- Max Liquid Temp Exposure
- 225¿F for up to 30 min
- Product Type
- Corner Section
- Recycled Content (%)
- No Recycled Content
- Number of Corner Sections
- 2
- Temp Limit
- -22 Degrees F - 160 Degrees F
- Max Temp Limit
- 160 Degrees F
- Shell Material
- Vinyl
- Wire Color
- Yellow
- Traction Material
- Vinyl
Dimensions
- Length
- 7 1/4 in
- Width
- 5 1/2 in
- Height
- 2 in
- Corner Sections Height
- 2 in
- Wall Height
- 2 in
- Corner Sections Width
- 5 1/2 in
- Corner Sections Length
- 7 1/4 in
Description
Corner Connector, Yellow, Vinyl, Length 18 In., Width 12 In., Height 2 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.