Warning Light, Blue, LED, 12 to 24V AC/DC, 120 to 240V AC, 85, 120 FPM, 3 29/32 in Dia.

  • Mfr # SLM200B
  • Zoro # G4856448
product price: 
$
257.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Lamp Type
LED
Power Source
Wire
Lamp Life
50,000 hr
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLM200B
Zoro #
G4856448
UPC #
782979232384
Country of Origin
Italy

Dimensions

Height
4 15/64 in
Overall Diameter
3 7/8 in
Diameter
3 29/32 in
Depth
3 29/32 in
Width
3 29/32 in
Overall Depth
4 1/4 in
Footprint Diameter
3 7/8 in
Fits Chest Size
Multiple Input Technology, The Flashing Light Mode has a Powerful Effect Ideal for Attracting Attention without Alarming

Details

Item
Warning Light
Color
Blue
Lamp Type
LED
Power Source
Wire
Lamp Life
50,000 hr
Lens Material
Polycarbonate
Flashes per Minute
85, 120
Housing Material
Polycarbonate
Standards
CE, cULus Listed, UKCA
Features
Multiple Input Technology, The Flashing Light Mode has a Powerful Effect Ideal for Attracting Attention without Alarming
Voltage
12V AC to 24V AC, 12V DC to 24V DC, 120V AC to 240V AC
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Light Output
70 Candela
Operating Temp.
-22 Degrees to 122 Degrees F
Current Drawn
70 to 510mA AC/DC
Rating
IP66, NEMA 4X
Includes
SLM Top Module
Lens Design
Fresnel
Mounting
Deep, Dual, Pipe, Shallow, Twin
For Use With
Signaling, Security, Outdoor
Product Type
Warning Light
Audible Alarm Type
Visual
NEMA Rating
NEMA 4X
Lens Color
Blue
Light Intensity
70 cd
For Location
Outdoor
Requires Base
Base Required
Footprint Shape
Circle
Mounting Style
Surface Mount
Operating Temperature - Minimum
-40 Degrees F
Light Source
LED
Lens Shape
Dome
Brightness Selection
Fixed Brightness
Operating Temperature - Maximum
131 Degrees F
Lifespan
100,000 hr
Operating Current
105 A @ 12V DC, 170 A @ 24V AC, 230 A @ 12V AC, 45 A @ 240V AC, 65 A @ 120V AC, 75 A @ 24V DC
IP Rating
IP66, IP69K
Housing Color
Gray, Red
Includes Mounting Hardware
Mounting Hardware Included
Control Protocol
Direct Wire
Light Operating Mode
Flashing, Not Applicable, Strobe
Operating Voltage
12 to 24V AC/DC, 120 to 240V AC
Power Source - TS Only
Wire
Power Source - old
Wire

Description

Warning Light, Color Blue, Lamp Type LED, Flashes per Minute 85, 120, Light Output 70 Candela, Lamp Life 50,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Deep, Dual, Pipe, Shallow, Twin, Operating Temp. -22 Degrees to 122 Degrees F, Rating IP66, NEMA 4X, Power Source Wire, Current Drawn 70 to 510mA AC/DC, Width 3 29/32 in, Depth 3 29/32 in, Height 4 15/64 in, Voltage 12 to 24V AC/DC or 120 to 240V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.