Shop ZORO SELECT
See all product information
Create Account
First Aid and Wound Care, Cream
- Mfr # 91006
- Zoro # G6608408
product price:Â
$
5.29
/ea
Key Features
Application - First Aid and Wound Care
Dry, Chapped Skin
Formula
Water, Mineral Spirits Prolatum Oil, Phenoxethanol, Sorbitan
Form - First Aid and Wound Care
Cream
Package Type - First Aid and Wound Care
Tottle Bottle
Count - First Aid and Wound Care
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91006
- Zoro #
- G6608408
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size - First Aid and Wound Care
- 4 oz
Details
- Item
- First Aid and Wound Care
- Application - First Aid and Wound Care
- Dry, Chapped Skin
- Formula
- Water, Mineral Spirits Prolatum Oil, Phenoxethanol, Sorbitan
- Form - First Aid and Wound Care
- Cream
- Package Type - First Aid and Wound Care
- Tottle Bottle
- Count - First Aid and Wound Care
- 1
- Standards
- OTC
- Unitized
- No
- Item - First Aid and Wound Care
- Skin Conditioner
Description
First Aid and Wound Care, Unitized No, Standards OTC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.