Shop FIRST AID ONLY
See all product information
Create Account
Partial Refill or Kit, 5 Components, 1 People Served
- Mfr # FAE-6100
- Zoro # G1926403
product price:Â
$
6.29
/ea
Key Features
Color
White
Housing Material
Paperboard
Number of Components
5
Includes
(1) CPR Face Shield & Nitrile Gloves, (1) Shield, (2) Pair Gloves Per Box
Width
1.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 1.88 in
- Height
- 2 in
- Depth
- 3.19 in
- Housing Height
- 2 in
- Housing Width
- 1 7/8 in
- Housing Depth
- 3 3/16 in
Description
Partial Refill or Kit, Product Type Partial Refill or Kit, Application Specialty, Number of People Served 1, Number of Components 5, Number of Pockets 0, Adhesive Bandages Included No Adhesive Bandages, Documentation Included Not Applicable, Wound Dressings Included No Wound Dressings, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 1 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.