Shop DAHLE
Additional $285.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Professional Stack Cutter, 200 Sheet
- Mfr # 842
- Zoro # G6623550
product price:Â
$
1,553.99
/ea
Key Features
Cutting Length
16.88"
Height
14"
Length
28.8"
Width
23.3"
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 842
- Zoro #
- G6623550
- UPC #
- 076769842007
- Country of Origin
- Poland
- Item
- Professional Stack Cutter,200 Sheet
- Color
- Blue
Dimensions
- Cutting Length
- 16.88"
- Height
- 14"
- Length
- 28.8"
- Width
- 23.3"
Description
Professional Stack Cutter,200 Sheet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.