Shop WESTCOTT
See all product information
Create Account
Economy Plastic Safety Scissors, 5-1/2" Blunt, Assorted Colors (No Color Choice), 24PK
- Mfr # 10545
- Zoro # G823723626
product price:Â
$
30.19
/pk of 24, $1.26/ea
Key Features
Color
Assorted
Blade Material
Metal
Recommended Grade
Grade PK+
Includes
24 Plastic Safety Scissors
Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10545
- Zoro #
- G823723626
- UPC #
- -
- Country of Origin
- China
- Color
- Assorted
- Blade Material
- Metal
- Recommended Grade
- Grade PK+
- Includes
- 24 Plastic Safety Scissors
- Handle Material
- Plastic
- Recommended Age
- 4+ years
Dimensions
- Size
- 5.5 in L
Description
Westcott Kids 5.5" Blunt Safety Scissors have metal blades inlaid with plastic to assure safe, stay-sharp cutting. These scissors can be used by both right and left-handed students. Ideal for cutting paper, creating craft projects and more. Sold as a pack of 24 in assorted colors (no color choice).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.