Shop SCHNEIDER ELECTRIC

Push Button Operator, 22mm, Black

  • Mfr # ZB5AD912
  • Zoro # G6773855

product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

NEMA Rating
13, 4X
Size
22 mm
Overall Height
1.83 in
IP Rating
IP66
Resistance Properties
Impact Resistant, Vibration Resistant, Watertight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZB5AD912
Zoro #
G6773855
UPC #
785901386056
Country of Origin
Korea, Republic of

Dimensions

Size
22 mm
Overall Height
1.83 in
Overall Depth
2.36 in
Manufacturer Warranty Length
18 mo
Overall Width
1.18 in
Panel Cutout Diameter
22 mm
Mounting Diameter
22 mm

Details

Item
Potentiometer
NEMA Rating
13, 4X
IP Rating
IP66
Resistance Properties
Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
13, 4X
Knob Style
Standard
Series
XB5
Operating Temperature - Minimum
-40 Degrees F
Protective Treatment
TH
Ip Degree Of Protection
IP66 IEC 60529
Shape Of Signaling Unit Head
round
Device Presentation
basic element
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Product Or Component Type
head + mounting base for potentiometer
Ambient Air Temperature For Storage
-40-70°C
Electrical Shock Protection Class
class II IEC 60536
Operator Profile
knurled knob, with white)
Head Type
standard
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Product Compatibility
for use with Ø 6 mm shaft
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ik Degree Of Protection
IK03 IEC 50102
Ambient Air Temperature For Operation
-40-70°C
Product Certifications
GL || LROS (Lloyds register of shipping) || UL Listed || CSA || DNV || BV
Bezel Material
dark grey plastic
Standards
JIS C8201-5-1 || EN/IEC 60947-1 || EN/IEC 60947-5-1 || UL 508 || EN/IEC 60947-5-4 || EN/IEC 60947-5-5 || CSA C22.2 No 14 || JIS C8201-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Short Name
ZB5

Description

Potentiometer, NEMA Rating 13, 4X, 22 mm Size

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.