Shop TRIPP LITE
See all product information
Create Account
Smart UPS, 1.5kVA, Line Interactive, Out: 220/230/240V In: 230V AC
- Mfr # SMX1500LCDT
- Zoro # G6774977
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Line Interactive
Power Rating
1.5kVA
Mounting
Tower
Wattage
0.9 kW
Input Voltage
230V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMX1500LCDT
- Zoro #
- G6774977
- UPC #
- 37332177445
- Country of Origin
- China
- Item
- Line-interactive UPS
- UPS Type
- Line Interactive
- Power Rating
- 1.5kVA
- Mounting
- Tower
- Wattage
- 0.9 kW
- Input Voltage
- 230V DC
- Output Voltage
- 230V AC
- Backup Time (Half/Full Load)
- 9.96 min/1.96 min
- Outlet Type
- UPS/Surge
- Number of Outlets
- 8
- NEMA Receptacle Configuration
- 8 x IEC 60320 C13
- Standards
- CE, GOST (Russia), SASO (Saudi Arabia), EN62040-1, EN62040-2 Class A
- Capacity - Batteries
- 900 W
- Input Current
- 9 A
- Includes
- Smart LCD 1500VA Tower Line-Interactive 230V UPS with LCD Display and USB Port, USB Cabling, 1.8m C13 to C14 Power Cable, Manual with Warranty Information
Dimensions
- Depth
- 15.50 in
- Height
- 8 in
- Cord Length
- 6 ft
- Width
- 5.75 in
Description
UPS International Smart LCD Tower AVR 23
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.