Shop EATON
See all product information
Create Account
TRIPP LITE SERIES UPS SMART ONLINE 1500VA 1350W 120V SINE WAVE 8 OUTLETS E
- Mfr # SU1500RTXLCD2UTAA
- Zoro # G616130716
product price:Â
$
1,862.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Double Conversion Online UPS
Power Rating
1500 VA
Mounting
Rack/Tower
Wattage
1350 W
Input Voltage
110V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SU1500RTXLCD2UTAA
- Zoro #
- G616130716
- UPC #
- 786689875763
- Country of Origin
- Taiwan, Province of China
- UPS Type
- Double Conversion Online UPS
- Power Rating
- 1500 VA
- Mounting
- Rack/Tower
- Wattage
- 1350 W
- Input Voltage
- 110V AC
- Output Voltage
- 110V AC
- Backup Time (Half/Full Load)
- 16.50 Minute/5.80 Minute
- Outlet Type
- NEMA 5-15R
- Number of Outlets
- 8
Description
EATON TRIPP LITE SERIES UPS SMART ONLINE 1500VA 1350W 120V SINE WAVE 8 OUTLETS E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.