4" Black Coupling
- Mfr # 4316000324
- Zoro # G6776758
product price:Â
$
41.99
/ea
Key Features
Specific Fitting Shape
Coupling
Pipe Size (Fittings)
4"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4316000324
- Zoro #
- G6776758
- UPC #
- -
- Country of Origin
- China
- Specific Fitting Shape
- Coupling
- Item
- Coupling
- Basic Pipe Fitting Material
- Metal
- Basic Pipe Fitting Shape
- Coupling
Dimensions
- Pipe Size (Fittings)
- 4"
Description
Coupling,Black,150lb,4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.