Shop SMITH-COOPER
See all product information
Create Account
Thrd HexPlug, Forged, 3000, 2"
- Mfr # 4308000916
- Zoro # G6783423
product price:Â
$
9.15
/ea
Key Features
Pipe Fitting Material
Forged Carbon Steel
Specific Fitting Shape
Hex Plug
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Pipe Size - Pipe Fitting
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4308000916
- Zoro #
- G6783423
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Pipe Size - Pipe Fitting
- 2"
Details
- Item
- Thrd HexPlug,Forged,3000,2"
- Pipe Fitting Material
- Forged Carbon Steel
- Specific Fitting Shape
- Hex Plug
- Basic Pipe Fitting Material
- Metal
- Basic Pipe Fitting Shape
- Plug
Description
Thrd HexPlug,Forged,3000,2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.