Shop NVENT HOFFMAN
See all product information
Create Account
Replacement Panel-Mount Hardware Kit
- Mfr # GRDM8PMHDWK
- Zoro # G6831844
product price:Â
$
87.59
/ea
Key Features
Material
Mild Steel
Finish
Plated
Color
Unpainted
Weight
0.30 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRDM8PMHDWK
- Zoro #
- G6831844
- UPC #
- 783510300289
- Country of Origin
- United States
Details
- Item
- Replacement Panel-Mount Hardware Kit
- Material
- Mild Steel
- Finish
- Plated
- Color
- Unpainted
- Weight
- 0.30 lb
Description
Replacement Panel-Mount Hardware Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.