Shop ORTRONICS
See all product information
Create Account
RACKS CABNT & ENCLOS
- Mfr # DVMS706
- Zoro # G925074923
product price:Â
$
2,131.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
Number of Sides
Dual Side
Includes Mounting Hardware
Yes
Standards
RoHS Compliant (2011/65/EU)
Includes
Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVMS706
- Zoro #
- G925074923
- UPC #
- 662875701262
- Country of Origin
- United States
- Item
- Cable Management System
- Finish
- Powder Coated
- Number of Sides
- Dual Side
- Includes Mounting Hardware
- Yes
- Standards
- RoHS Compliant (2011/65/EU)
- Includes
- Mounting Hardware
- Orientation
- Vertical
- Color
- Black
- For Use With
- Standard EIA Rack
- Features
- Dual Snap-On Hinged Covers Allow Easy Access during Moves, Adds and Changes, Mounts to the Side of a Standard EIA Rack, The Fingers are Spaced to Line up with Rack Units, Promoting Efficient Routing of Patch Cords to Patch Panels and Equipment from the Vertical Manager
- Material
- Aluminum
Dimensions
- Manufacturers Warranty Length
- 5 yr
- Overall Width
- 6 in
- Overall Depth
- 13 1/8 in
- Overall Height
- 77 in
Description
Cable Management System, Color Black, Finish Powder Coated, For Use With Standard EIA Rack, Includes Mounting Hardware, Features Dual Snap-On Hinged Covers Allow Easy Access during Moves, Adds and Changes, Mounts to the Side of a Standard EIA Rack, The Fingers are Spaced to Line up with Rack Units, Promoting Efficient Routing of Patch Cords to Patch Panels and Equipment from the Vertical Manager, Material Aluminum, Rack Units Not Applicable, Includes Mounting Hardware Yes, Orientation Vertical
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.