Shop RAYMARINE
Create Account
Universal Engine And Control Interface
- Mfr # E70227
- Zoro # G6849702
product price:Â
$
358.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E70227
- Zoro #
- G6849702
- UPC #
- 723193785263
- Country of Origin
- Hungary
Description
ECI-100 Universal Engine & Control Interface. The ECI-100 Universal Engine and Control Interface is an innovative and affordable solution for bridging engine instrumentation and drive-by-wire steering with Raymarine autopilot and navigation systems. A simple isolated CAN Bus solution, the ECI-100 offers reliable integration with Raymarine's latest generation of multifunction displays and also delivers a seamless autopilot steering interface to Raymarine's Evolution EV-2 Drive By Wire autopilot system,Benefits: A simple, single point of connection for engine data and drive-by-wire autopilot control, Affordable and uncomplicated solution eliminates the need for multiple engine and autopilot gateways, Brings Raymarine's Evolution 9-axis sensor and adaptive autopilot control to drive-by-wire propulsion without the need for a proprietary autopilot gateway, View engine data displays and enjoy full autopilot control alongside Raymarine's industry-leading radar, sonar and navigation technologies using a single touch screen display,From our space saving aSeries, to our flagship big screen gS Series, engine information displays and autopilot control are available on any display running LightHouse v8 or later, Access easy to customize displays to show engine performance data, fuel consumption, alarms, and much more, View engine information displays on your smart phone or tablet with Raymarine mobile apps, Simple to install ECI-100 makes engine and navigation integration a reality for virtually any size vessel , ECI-100 Engine Data Parameters, The ECI-100 Universal Engine and Control Interface identifies the following parameters: Engine speed, Engine oil temperature, Engine temperature, Engine oil pressure, Engine coolant pressure, Engine fuel rate, Boost pressure, Battery potential, Transmission oil pressure, Transmission oil temperature, Total engine hours, Fuel tank level, Trip fuel used (calculated by ECI-100), Alternator potential, Engine torque, Engine percent load, Transmission gear, VIN (not shown on the display), Software number (not shown on the display) , Simple Integration, Powerful Performance, The ultra-compact ECI-100 connects directly to the industry-standard NMEA2000 or SAE* J1939 Engine Data Bus used by major marine engine manufacturers including: Volvo Penta, Yamaha Marine (Command Link Plus only), Caterpillar, Yanmar Marine , Raymarine is committed to delivering seamless integration with leading marine engines. Visit www.raymarine