Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YPM168
- Zoro #
- G6876834
- UPC #
- -
- Country of Origin
- United Kingdom
Details
- Item
- Photometer Reagents -
- Sub-Category
- Reagents
- Type
- Tablet
- Form
- Tablet
- Includes
- (50) Tablets
- For Use With
- Photometer
- Chemical Grade
- Lab, Reagent
- Product Type
- Photometer Reagents
- REMOVE - Previous PI Node
- Reagents and Refills
- Compatible Manufacturer Model Number
- 9300, 9500, 9800
- Color
- Colorless
- Compatible Product Type
- Photometers
- Wire Color
- Colorless
Description
Photometer Reagents -, Chemical Grade Lab, Reagent, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.