Pyrogen/Endotoxin Free Water, 125 mL
- Mfr # CCPW-0125
- Zoro # G222587843
product price:Â
$
17.25
/ea
Key Features
Quantity
1
Storage Temperature
Room Temperature
Shelf Life
3 yr
Container Type
Bottle
Product Type
Pyrogen/Endotoxin Free Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCPW-0125
- Zoro #
- G222587843
- UPC #
- -
- Country of Origin
- United States
Details
- Quantity
- 1
- Storage Temperature
- Room Temperature
- Shelf Life
- 3 yr
- Container Type
- Bottle
- Product Type
- Pyrogen/Endotoxin Free Water
- Compatible Product Type
- Incubators
- Application
- Incubators, Media and Buffer Preparation, Preparation of Reagents for Chemical Analysis or Synthesis, Water Systems
- Container Material
- Plastic
- Color
- Colorless
- Special Information
- Optimally Prepared for Adherent/Suspension Cell Culture Applications Such as Media and Buffer Preparation
- Form
- Liquid
- Volume
- 125 mL
- Wire Color
- Colorless
Description
Pyrogen/Endotoxin Free Water, Concentration Not Applicable, Chemical Grade USP, Chemical Family Type Water, Shelf Life 3 yr, Special Information Optimally Prepared for Adherent/Suspension Cell Culture Applications Such as Media and Buffer Preparation
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.