Shop HAWS
See all product information
Create Account
Panel Kit
- Mfr # PK01E
- Zoro # G6887793
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Sub Category
Repair Kits
Fits Brand
Haws
Material
Stainless Steel
Finish
Satin
ADA Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PK01E
- Zoro #
- G6887793
- UPC #
- 611970313146
- Country of Origin
- United States
Details
- Item
- Fountain Skirt
- Sub Category
- Repair Kits
- Fits Brand
- Haws
- Material
- Stainless Steel
- Finish
- Satin
- ADA Compliant
- Yes
- Sub-Category
- Repair Kits
Description
Panel Kit for Haws 9201E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.