Shop HALSEY TAYLOR

Drinking Fountain with Bottle Filler On-Wall Mount, 1 Levels, Silver, Indoor

  • Mfr # HTHB-HAC8PV-WF
  • Zoro # G9003242

product price: 
$
1,775.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Indoor / Outdoor
Indoor
Mounting Type
On-Wall
Color
Silver
Voltage
115V AC
Drain Connection
1 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HTHB-HAC8PV-WF
Zoro #
G9003242
UPC #
094902042800
Country of Origin
United States
Indoor / Outdoor
Indoor
Mounting Type
On-Wall
Color
Silver
Item
Drinking Fountain with Bottle Filler
Voltage
115V AC
Drain Connection
1 1/4 in
Number of Levels
1
Cold Water Capacity
8 gph
Water Temp.
50 Degrees F
Inlet
3/8 in OD
Dispenser Design
Wall
Refrigerated / Non-Refrigerated
Refrigerated
Full Load Amps
4 A
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, GreenSpec, NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI 61, UL 399
Vandal Resistant
Not Vandal Resistant
Refrigerant
R134A
Compressor HP
1/5 hp
Regulator
Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Includes
Filter
ADA Compliant
ADA Compliant
Dispenser Operation
Electronic Sensor (Bottle), Front and Side Pushbar (Fountain)
Operation
Push Bar Fountain, Touchless Bottle Filler
Features
Green Counter, Laminar Flow, Mechanically Activated, Real Drain, Visual Filter Monitor
Power Source
Electric Corded
Cooling Capacity
8 gph @ 50 Degrees F
Refrigerant Type
R134A
Power Consumption
370 W
Includes Water Filter
Water Filter Included
Number of Bubblers
1
Basin Material
Stainless Steel
Full Load Current
6 A
Temperature Adjustment
Factory Set but Adjustable
Minimum Supply Line Pressure
40 psi
Compressor Horsepower
1/4 hp
Bi-Level Field Adjustable
Not Bi-Level Field Adjustable
Filter Status Indicator
Filter Status Indicator Included
Station Type
Bottle Filling Dispenser, Single Fountain
Bottle Dispenser Actuation
Sensor
Maximum Constant Stream Pressure
105 psi
Bubbler Finish
Chrome-Plated
Includes Pet Bowl
Pet Bowl Not Included
Housing Finish
Platinum Vinyl
Operating Voltage
115V AC
Refrigeration
Refrigerated
Fountain Actuation
Front Pushbar/Side Pushbar
Includes Back Panel
Back Panel Not Included
Maximum Cold Water Temperature
50 Degrees F
Antimicrobial
Antimicrobial
Housing Color
Silver
Environment
Indoor
Minimum Constant Stream Pressure
20 psi
Number of Mounting Holes
6
Plug Type
Three-Prong
Filter Location
Bottom Panel Access
Housing Material
Steel
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded

Dimensions

Width
17 7/8 in
Depth
18 5/8 in
Height
39 1/8 in
Manufacturers Warranty Length
5 yr on Refrigeration System, 1 yr Electrical Components and Water System
Overall Width
17 7/8 in
Overall Height
39 3/4 in
Mounting Hole Diameter
7/16 in
Manufacturer Warranty Length
1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System
Overall Depth
18 1/2 in
Bottle Filler Width
17 7/8 in
Bottle Filler Depth
3 9/16 in
Drain Outside Diameter
1 1/4 in
Fits Chest Size
Green Counter, Laminar Flow, Mechanically Activated, Real Drain, Visual Filter Monitor

Description

Drinking Fountain with Bottle Filler, Station Type Bottle Filling Dispenser, Single Fountain, Fountain Actuation Front Pushbar/Side Pushbar, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Housing Finish Platinum Vinyl, Overall Height 39 3/4 in, Overall Depth 18 1/2 in, Overall Width 17 7/8 in, Mounting Location Wall Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.