Shop GARDNER BENDER
See all product information
Create Account
Digital Multimeter, 3 Func., 11 Range
- Mfr # GDT-311
- Zoro # G6926838
product price:Â
$
29.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Display Type
Digital
Includes
test leads and operating instructions
Auto Power Off
No
Audible Continuity
No
Diode Test
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GDT-311
- Zoro #
- G6926838
- UPC #
- 032076068363
- Country of Origin
- China
Details
- Item
- Digital Multimeter,3 Func.,11 Range
- Display Type
- Digital
- Includes
- test leads and operating instructions
- Auto Power Off
- No
- Audible Continuity
- No
- Diode Test
- No
- Includes Auto Sensing
- No Auto Sensing Included
Description
Digital Multimeter,3 Func.,11 Range
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.