Shop GARDNER BENDER
See all product information
Create Account
Wire Connectors, Assorted 25 Pcs., PK25
- Mfr # 25-AWC
- Zoro # G6927650
product price:Â
$
5.19
/pk of 25, $0.21/ea
Sold in multiples of 2Â pks for
$10.38
Key Features
Type
Twist-On
Color
Multicolored
Insulation Material
Polypropylene
Maximum Voltage
1,000 V
Maximum Operating Temperature
221 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25-AWC
- Zoro #
- G6927650
- UPC #
- 032076013059
- Country of Origin
- China
- Item
- Wire Connector Kit
- Type
- Twist-On
- Color
- Multicolored
- Insulation Material
- Polypropylene
- Maximum Voltage
- 1,000 V
- Maximum Operating Temperature
- 221 Degrees F
Description
Wire Connectors,Assorted 25 Pcs.,PK25, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.