Shop ELECTRIDUCT
See all product information
Create Account
Vinyl Insulated Butt Splice Connectors, PK1
- Mfr # HS-HP-BTC-BL-1000
- Zoro # G9919014
product price:
$
86.39
/pk
Key Features
Color
Blue
Maximum Wire Size
14 AWG
Minimum Operating Temperature
-40 Degrees C
Minimum Wire Size
16 AWG
Insulation Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS-HP-BTC-BL-1000
- Zoro #
- G9919014
- UPC #
- -
- Country of Origin
- China
- Item
- Wire Connector
- Color
- Blue
- Minimum Operating Temperature
- -40 Degrees C
- Insulation Material
- Vinyl
- Type
- Butt Splice
- Maximum Voltage
- 600 V
- Maximum Operating Temperature
- 105 Degrees C
Dimensions
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
Description
Our vinyl insulated butt connectors are used in marine, automotive and other applications that require a single wire to be connected to transfer electrical current. Using a standard terminal barrel made of tin plated copper provides exceptional conductivity while the outer vinyl insulation layer covers the butt splices for an electrical rating up to 600 volts and and operating temperature range of -40° to 105°C. Size: 16-14 AWG Color: Blue Qty: 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.