Release Hook, Radio-Controlled, 5,000 lb
- Mfr # RR-2.5R
- Zoro # G6976541
product price:Â
$
9,474.99
/ea
Free Shipping & Returns
Key Features
Capacity
2.5 ton
Opening Height Above Lift Arm
1 3/4 in
Opening Width Above Lift Arm
1 1/2 in
Overall Width
9 1/2 in
Eye Hook Opening
1 3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RR-2.5R
- Zoro #
- G6976541
- UPC #
- -
- Country of Origin
- United States
- Item
- Release Hook
- Capacity
- 2.5 ton
- Eye Hook Opening
- 1 3/32 in
- Min. Load Basket/Choker
- 80 lb/40 lb
- Max. Rigging Weight Basket/Choker
- 28 lb/14 lb
- Required Lifting Sling Type
- Wire Rope Eye and Eye Sling
- Standards
- ASME
- Material Above the Bail Opening
- 5/8 in
- Choker Hitch Capacity
- 40 lb
- Basket Hitch Minimum Load
- 28 lb
- Choker Hitch Minimum Load
- 14 lb
- Basket Hitch Capacity
- 80 lb
- Release Type
- Radio-Controlled
- Maximum Load Capacity
- 5,000 lb
- Compatible Sling Type
- Wire Rope Slings
Dimensions
- Opening Height Above Lift Arm
- 1 3/4 in
- Opening Width Above Lift Arm
- 1 1/2 in
- Overall Width
- 9 1/2 in
- Overall Height
- 31 1/8 in
- Min. Lifting Sling Rope Dia.
- 5/8 in
- Lifting Arm Height
- 1 in
- Body Dimensions
- 26-7/8 in H x 9-9/16 in W x 4-1/4 in D
- Bail Width
- 5/8 in
- Bail Opening Height
- 6 in
- Bail Opening Width
- 3 in
- Bail Inside Length
- 6 in
- Bail Height
- 5/8 in
- Compatible Sling Rope Diameter
- 5/8 in
- Overall Depth
- 9 1/2 in
- Bail Thickness
- 5/8 in
- Bail Inside Width
- 3 in
- Hook Opening Width
- 1 1/8 in
Description
Release Hook, Compatible Sling Rope Diameter 5/8 in, Maximum Load Capacity 5,000 lb, Choker Hitch Capacity 40 lb, Basket Hitch Capacity 80 lb, Release Rope Length Not Applicable, Hook Opening Width 1 1/8 in, Bail Inside Length 6 in, Bail Inside Width 3 in, Bail Thickness 5/8 in, Overall Height 31 1/8 in, Overall Width 9 1/2 in, Overall Depth 9 1/2 in, Compatible Sling Type Wire Rope Slings, Release Type Radio-Controlled, Choker Hitch Minimum Load 14 lb, Basket Hitch Minimum Load 28 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.