Shop MYTEE PRODUCTS
Create Account
2PK Adjustable Yellow I-Beam Clamp, 2 Ton/4408 LB WLL with Manual Screw Rod., 2PK
- Mfr # BC-2x2
- Zoro # G425021496
product price:Â
$
87.79
/pk of 2, $43.90/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC-2x2
- Zoro #
- G425021496
- UPC #
- 840223698925
- Country of Origin
- China
Description
Here's 2 Ton Adjustable Beam Clamp w/ Manual Screw Rod - a crucial component for lifting, rigging, & suspending loads from Our Products. It provides semi-permanent attachment for lifting and hoisting overhead loads, such as I-beams, steel beams, or girders. Altogether, you will have a and easy installation process. Further, we have engineered this beam clamp from metal and coated protective layer for performance. You can use this tool in warehouses, construction sites, factories, mining, etc. Want to learn more, check out the detailed explanation below. Adjustable Jaw Opening: Our beam lifting clamp provides flexible assembly with jaw openings ranging from 3in to 8 5/8in. The strategically designed jaw includes a threaded spindle, stable bearing points, and an integrated suspension bar for precise adjustment. Thus, enabling you to have a tight and secure fit regardless of beam size. Hassle-Free Installation: You can install our beam clamp quickly and easily to overhead beams. No need for additional tools/hardware or support during installation. However, you have to follow these simple steps:- First, understand the parts you have to focus on - a manual screw rod with T-handle. Rotate it anti-clockwise to loosen and widen the jaw. Now, arrange the open beam clamp around the load and rotate the handle clockwise to tighten the jaw. Check the fitment of the clamp and if it's good for use. Go ahead with the lifting of loads. The process will reverse if you want to release the clamp. Lightweight w/ Load Bearing Capacity: Our beam clamp is light in weight, carry it from one place to another easily. It also provides semi-permanent attachment, enabling workers to relocate wherever required (lifting, rigging, or suspending loads). Meanwhile, the working load limit of our vertical beam clamp is 2 tons (4,000 lbs) and the breaking strength is 2.5 Ton (5,000 lbs). Wide Applications: It's a versatile tool. You can utilize it in construction sites, manufacturing units, mining areas, warehouses, and other industrial environments. It's used perfectly for overhead applications. Metal for Performance: We have constructed these rigging clamps from highly durable carbon structural steel to withstand the stress of lifting, rigging, and load suspension in various industries. Meanwhile, the stable bearing joints keep the tool secure despite continuous use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.