Shop DAYTON

Rectangular Balancing Damper, 10x6

  • Mfr # 22CV85
  • Zoro # G6978736

product price: 
$
48.79
/ea

Key Features

Includes
Locking Manual Quadrant
Blade Material
Galvanized Steel
Frame Height (In.)
5 3/4 in
Frame (Gauge)
22 ga
Frame Depth (In.)
1 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22CV85
Zoro #
G6978736
UPC #
190735168783
Country of Origin
United States

Dimensions

Frame Height (In.)
5 3/4 in
Frame Depth (In.)
1 7/8 in
Frame Width (In.)
9 3/4 in
Duct Height (In.)
6 in
Duct Width (In.)
10 in
Rough Opening Width
6 in
Frame Depth
1 7/8 in
Blade Material Thickness
20 ga
Overall Length
1 7/8 in
Overall Height
9 3/4 in
Frame Material Thickness
22 ga
Overall Width
5 3/4 in
Wire Rope Length
1 7/8 in
Length
1 7/8 in

Details

Item
5.8"H 9.8"W 2"L GStl Manual Balnc Dampr
Includes
Locking Manual Quadrant
Blade Material
Galvanized Steel
Frame (Gauge)
22 ga
Max. Temp. (F)
180 Degrees F
Type
Manual Single Blade
Pressure Differential Max.
1.0 in wc
Max. Velocity (FPM)
2,000 fpm
Actuator
Manual
For Use In
Low Velocity and Low Differential Pressure Systems
Frame Material
Steel
Blade (Gauge)
20 ga
Maximum Pressure
2 in wc
Maximum Ambient Temperature
180 Degrees F
For Duct Shape
Rectangular
Axle Material
Plated Steel
Number of Panels
1
Blade Type
Flat Blade
Mounting Position
Horizontal; Vertical
Rough Opening Shape
Rectangular
Maximum Air Velocity
2000 fpm
Closure Pressure Rating
2 in wc
Frame Less Flange
60 sq in
Airflow Direction
Horizontal; Vertical
Closure Velocity Rating
2,000 fpm
Damper Application
Balancing
Switch Action
Normally Open

Description

5.8 In.H 9.8 In.W 2 In.L GStl Manual Balnc Dampr, Damper Application Balancing, Frame Material Steel, Number of Panels 1, Maximum Air Velocity 2000 fpm, Overall Height 9 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Rectangular, Fits Fan Diameter Not Applicable, For Duct Shape Rectangular, Overall Width 5 3/4 in, Frame Material Thickness 22 ga, Overall Length 1 7/8 in, Connection Type Not Applicable, Frame Depth 1 7/8 in, Rough Opening Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.