Weatheready 500 lm Red LED Emergency Lantern
- Mfr # WRESAL35
- Zoro # G700463935
Key Features
Specifications
Details
- MFR #
- WRESAL35
- Zoro #
- G700463935
- UPC #
- 39800129536
- Country of Origin
- China
- Item
- Lantern
- Body Color
- White
- Lamp Type
- LED
- Lumens
- 500 lm
- Features
- Night Light, Glow Mode, High/Low Switch
- Power Source
- Battery
- Resistance Properties
- Water Resistant
Dimensions
- Flashlight Battery Size
- AA
Description
360 deg; of room-filling handheld illumination: That's what you get with the Energizer LED Emergency Lantern. With up to 500 lumens, this powerful lantern's bright LED light fills indoor rooms wall-to-wall. Need some outdoor lighting? No problem. This handheld lantern also illuminates the outdoors, so you're never in the dark. Great for any situation-whether it's used for camping or hiking trips, blackouts and power outages during storms, or working in the dark nooks and crannies around your house. Plus, this Energizer Emergency Lantern conveniently works with either 3 Energizer MAX D batteries for maximum power, or 3 Energizer MAX AA batteries for lower power when you're in a pinch. Switch on with its easy-to-find glow-in-the-dark button, and choose between 3 modes of brightness settings: high, low, and night light. This Energizer LED Emergency Lantern flashlight is a great all-weather choice due to its water-resistant construction. Keep the Energizer LED Emergency Lantern on hand and be prepared for whenever adventure strikes.
- • Energizer LED Emergency Lantern works with 3 Energizer MAX D batteries for maximum power, or 3 Energizer MAX AA batteries for lower power (batteries not included)
- • Puts out up to 500 lumens in high mode, delivering bright, brilliant visibility for a variety of tasks, from nighttime camping, to blackouts during storms, or work around the house
- • Runs up to 650 hours in low mode for a portable, handheld light that lasts
- • Switches between 3 light mode settings: high, low, and night light with the click of a glow-in-the-dark button
- • Runs up to 650 hours in low mode for a portable, handheld light that lasts
- • Durable and rugged, the water-resistant construction withstands splashing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.