Lantern, 6D, Alkaline Battery, SMD LED Lamp, 2000 Lumens Lumens, 96 hr Max Runtime
- Mfr # 104-2000
- Zoro # G822782068
product price:Â
$
45.85
/ea
Key Features
Length
4-3/4 in
Width
4-3/4 in
Flashlight Body Material
Rubber/Thermoplastic
Lumens
2000 lm
Flashlight Battery Type
Alkaline
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 104-2000
- Zoro #
- G822782068
- UPC #
- 011319140219
- Country of Origin
- China
- Flashlight Body Material
- Rubber/Thermoplastic
- Lumens
- 2000 lm
- Flashlight Battery Type
- Alkaline
- Lighting Technology
- SMD LED
- Battery Capacity
- 6D
- Light Output Modes
- 3
- Maximum Runtime
- 96 hr
- Battery Chemistry
- Alkaline
- Material
- Rubber/Thermoplastic
- Lamp Type
- SMD, LED
- Runtime
- 96 hr
Dimensions
- Length
- 4-3/4 in
- Width
- 4-3/4 in
- Height
- 11-1/2 in
Description
A 2000 Lumens lantern with three lighting modes - low/high/strobe. Runs on 6 D-cell batteries allowing it to run for up to 96 hr on any setting. Constructed from sturdy thermoplastic and rubber, this water-resistant lantern will brighten up your trip. This lantern is safer than traditional ones because it does not use any fire.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.